PROSELECT®

6 x 3/8 in. Zinc Toggle Bolt with Wing

Part #PS000736EA

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 6 in

Material: Zinc

Type: PS000736EA

Width: 3/8 in