DESCRIPTION

  • Face mount for easy installation
  • For both sidewall and ceiling applications
  • Four-way air diffusion

PROSELECT® 6 x 6 in. Aluminum 4-Way Ceiling Diffuser

PSA4WU

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
6 in
Material
Aluminum
Width
6 in

Starting at
$35.5
EACH
  • QUANTITY

DOCUMENTS