6 x 6 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum
6 x 6 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum
Frequently Purchased Together
Product Details
- Individual adjustable curved blades pivot on 0.9" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
- Rollformed aluminum blades
- Four-way air pattern
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 6 in