DESCRIPTION

  • Aluminum construction
  • Features 1/2" spaced fins at 40°
  • Screws included

PROSELECT® 6 x 6 in. Aluminum Return Air Grille 1/2 Fin White

PSARGWU

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
6 in
Material
Aluminum
Width
6 in

Starting at
$11.96
EACH
  • QUANTITY

DOCUMENTS