6 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack
IMJAPHDI Series 6 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Minimum aging
- Maximum compression
- Rubber gasket
- Low alloy steel T-head bolt and nut
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A24.1, ANSI A21.53, ANSI 61, ANSI C104, ANSI C111, ANSI C153, ANSI C21.53
- ASTM:
- ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89
- AWWA:
- AWWA C-111, AWWA C-104, AWWA C-153, AWWA A-21.11, AWWA A24.1, AWWA C21.53
- Coating:
- Asphaltic
- Collection:
- IMJAPHDI Series
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Low Alloy Steel, Plastic, Rubber
- Material Type:
- HDPE, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gland, Gasket, Bolt, Nut
- Screw Head:
- T Head
- UL Listed:
- No
- WaterSense Labeled:
- No