6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel

Part #PS4CWUU  |  Item #3347818  |  Manufacturer Part #5040606WH

$9.69 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 4-way

Length: 6 in

MA Approved: No

Material: Steel

Type: PS4CWUU

WaterSense Labeled: No

Width: 6 in