6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel
This product has been replaced by
Manufacturer Part #PS4WWUU
6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Four-way air pattern
- All-steel welded construction
- Metal lever damper operator
- Integral multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PS4WWMLUU
- WaterSense Labeled:
- No
- Width:
- 6 in