DESCRIPTION

  • For installation purposes and professional use
  • Low voltage, phase A
  • Pressure-sensitive adhesive used to insulate electrical wires
  • UL listed E50292
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 60 yd. Black Electrical Tape

PSXET

Width:

SPECIFICATIONS

Color Finish
Black
Lead Law Compliant
Yes
Length
60 in
Thickness
7 mil
UL Listed
Yes
Width
3/4 in

Starting at
$3.33
EACH
  • QUANTITY