DESCRIPTION

  • Asphaltic varnish conforms to AWWA C-104
  • Bottoms
  • Cast iron conforms to ASTM A-48, Grade 30B
  • For 4" to 12" valves
  • This product is not rated for traffic

Proselect® 60 in. Bottom Section Slip Valve Box

IVBABS60

Diameter:

SPECIFICATIONS

Diameter
10 in
Inside Diameter
5-3/4 in
Length
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS