7/8 in. Heavy Hex Nut 4 Pack
7/8 in. Heavy Hex Nut 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM A-563, ASTM F-1941
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter - Inside 1:
- 7/8 in
- Grade:
- A
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 4
- Product Type:
- Heavy Duty
- Thread Size:
- 9 mm