DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • One-way air pattern
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 8 in. 1-Way Aluminum Curved Ceiling or Sidewall Register in White

PSA1CWX

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
8 in
Material
Aluminum
Width
4 in

Starting at
$24.39
EACH
  • QUANTITY

DOCUMENTS