DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Two-way air pattern

PROSELECT® 8 in. Aluminum Ceiling/Sidewall Register in White

PSA2CWX

Length:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
8 in
Material
Aluminum
Width
8 in

Starting at
$48.9
EACH
  • QUANTITY

DOCUMENTS