DESCRIPTION

  • Four-way air pattern
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed aluminum blades

PROSELECT® 8 in. Aluminum Ceiling/Sidewall Register in White

PSA4COBWXX

Width:

8 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Aluminum
Width
8 in

Starting at
$58.75
EACH
  • QUANTITY

DOCUMENTS