DESCRIPTION

  • Adjustable curved blades
  • For both sidewall and ceiling applications
  • Four-way air pattern

PROSELECT® 8 in. Aluminum Ceiling/Sidewall Register in White

PSA4CWX

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Aluminum
Width
8 in

Starting at
$38.94
EACH
  • QUANTITY

DOCUMENTS