DESCRIPTION

  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns

PROSELECT® 8 in. Aluminum Model Copper Revival Ceiling Diffuser in White

PSAMODOBX

Length:

8 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way, 2-way, 3-way, 4-way
Length
8 in
Material
Aluminum
Width
8 in

Starting at
$71.28
EACH
  • QUANTITY

DOCUMENTS