DESCRIPTION

  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Opposed blade damper
  • Square back

PROSELECT® 8 in. Aluminum T-Bar Model Damper Square Back Diffuser with Opposed Blade

PSAMCTBSBOBDX

Length:

SPECIFICATIONS

Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way;2-way;3-way;4-way
Length
8 in
Material
Aluminum
Width
8 in

Starting at
Call for Pricing
  • QUANTITY