DESCRIPTION

PROSELECT® 8 in. Carbon Steel Zinc Plated Thread Heavy Hex Nut

PS000342EA

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.2.2
ASTM Specifications
ASTM F-1941
Grade
2
Inside Diameter
1 in
Material
Carbon Steel
Thread Length
8.0

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY