DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 8 in. Floor Return Air Grille in Brown

PSFRGBX

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
8 in
Material
Steel
Width
10 in

Starting at
$33.13
EACH
  • QUANTITY

DOCUMENTS