8 in. Mechanical Joint C153 Ductile Iron and SBR Bolt Gasket Pack (Less Gland)

Part #IMJBGPX  |  Item #1588281  |  Manufacturer Part #IMJBGPX

$46.49 EACH
(Pricing is for 8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes SBR mechanical joint gasket, T-head bolts and nuts
  • Less gland
  • Gasket and bolts manufactured as per AWWA C111/A21.11
  • Kit used to assist with the mechanical joint (MJ) connection
  • Can be used with Sigma DI and PVC joint restraint systems

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI C111

AWWA Specifications: AWWA A-21.11, AWWA C-111

Application: Waterworks

Color Finish: Black

Color Finish Category: Blacks

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 8 in

Material: Low Alloy Steel, Rubber

Material Type: SBR

NSF Certified: No

Product Type: Bolt, Gasket, Nut

Screw Head: T Head

UL Listed: No