DESCRIPTION

  • Engineered polymer construction
  • For heating or cooling applications
  • Multi-shutter damper
  • Three-way air pattern

PROSELECT® 8 in. Plastic Ceiling/Sidewall Register in White

PSP3WWX

Width:

4 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
8 in
Material
Plastic
Material Type
Polymer
Width
4 in

Starting at
$7.65
EACH
  • QUANTITY

DOCUMENTS