DESCRIPTION

  • Engineered polymer construction
  • For heating or cooling applications
  • Four-way air pattern
  • Multi-shutter damper

PROSELECT® 8 in. Plastic Ceiling/Sidewall Register in White

PSP4WWX

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Plastic
Material Type
Polymer
Width
8 in

Starting at
$14.72
EACH
  • QUANTITY

DOCUMENTS