DESCRIPTION

  • All-steel construction
  • Concentric rings deflect air stream 360°
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 8 in. Round Ceiling Diffuser

PSRCDX

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Diameter
8 in
Material
Steel

Starting at
$24.84
EACH
  • QUANTITY