DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • One-way air pattern
  • Steel construction

PROSELECT® 8 in. Steel Ceiling/Sidewall Register in White

PS1CXP

Width:

4 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
8 in
Material
Steel
Width
4 in

Starting at
$17.71
EACH
  • QUANTITY