DESCRIPTION

  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper

PROSELECT® 8 in. Steel Ceiling/Sidewall Register in White

PS4CWX

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Steel
Width
8 in

Starting at
$23.25
EACH
  • QUANTITY