DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction

PROSELECT® 8 in. Steel Ceiling/Sidewall Register in White

PS4WWX

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Steel
Width
8 in

Starting at
$23.69
EACH
  • QUANTITY