DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Foot-operated damper control
  • Rigid

PROSELECT® 8 in. Steel Floor Register in Brown

PSFRDBX

Width:

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
8 in
Material
Steel
Width
12 in

Starting at
$50.09
EACH
  • QUANTITY

DOCUMENTS