DESCRIPTION

  • Horizontal multi-shutter damper
  • Vertical adjustable face bars
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Vertical Blade Supply Regular in White

PSVAFWX

Length:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Steel
Width
6 in

Starting at
$25.14
EACH
  • QUANTITY

DOCUMENTS