8 x 14 in. for Residential Floor Diffuser in White Steel
PSFD 8 x 14 in. for Residential Floor Diffuser in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foot-operated damper
- Heavy gauge steel construction for floor use
- Multi-angled fin setting
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFD
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Damper Type:
- Foot-Operated Damper
- Duct Size:
- 8 in x 14 in
- GRD Deflection Type:
- Multi-angled Fins
- Installation Type:
- Floor Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFDWX14
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 8 in