DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 8 x 20 in. Floor Return Air Grille

PSFRGX20

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
8 in
Material
Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$57.53
EACH
  • QUANTITY

DOCUMENTS