DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 8 x 30 in. Floor Return Air Grille

PSFRGX30

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
8 in
Material
Steel
Width
30 in

Starting at
$73.94
EACH
  • QUANTITY

DOCUMENTS