8 x 4 in. Residential Ceiling & Sidewall Register in White 3-way Plastic

You last purchased this on
 
PROSELECT®

PSP3WW 8 x 4 in. Residential Ceiling & Sidewall Register in White 3-way Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSP3WW 8 x 4 in. Residential Ceiling & Sidewall Register in White 3-way Plastic

  • Fast #
  • Part #PSP3WWXP
  • Item #3679177
  • Manufacturer Part #PSP3WWXP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-shutter damper
  • For heating or cooling applications
  • Three-way air pattern
  • Engineered polymer construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSP3WW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
8 in x 4 in
GRD Deflection Type:
3-way
Height:
4 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
8 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polymer
Type:
PSP3WWXP
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
8 in