8 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Part #PS2W3WXP  |  Item #3679178  |  Manufacturer Part #PS2W3WXP

$6.44 EACH
(Pricing is for 8 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two-way air pattern
  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 8 in

Material: Steel

Type: PS2W3WXP

Width: 4 in