DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Steel construction

PROSELECT® 8 x 4 in. Roll Groove Return Air Grille 1/2 Fin White

PSRGWXP

Width:

4 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Steel
Width
4 in

Starting at
$7.33
EACH
  • QUANTITY

DOCUMENTS