8 x 4 in. Residential Ceiling & Sidewall Register in White 1-way Steel
8 x 4 in. Residential Ceiling & Sidewall Register in White 1-way Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 19-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- One-way curved blade
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 4 in