DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Steel construction

PROSELECT® 8 x 6 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRGXU

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Steel
Width
6 in

Starting at
$6.75
EACH
  • QUANTITY

DOCUMENTS