8 X 8 Aluminum Model CORE Ceiling Diffuser White

You last purchased this on
 
PROSELECT®

8 X 8 Aluminum Model CORE Ceiling Diffuser White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

8 X 8 Aluminum Model CORE Ceiling Diffuser White

  • Fast #
  • Part #PSAMODOBXX
  • Item #3876575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
1-way, 2-way, 3-way, 4-way
Length:
8 in
MA Approved -:
No
Material:
Aluminum
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
8 in