DESCRIPTION

  • Aluminum construction
  • Features 1/2" spaced fins at 40°
  • Screws included

PROSELECT® 8 x 8 in. Aluminum Return Air Grille 1/2 Fin White

PSARGWX

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Aluminum
Width
8 in

Starting at
$13.54
EACH
  • QUANTITY

DOCUMENTS