8 x 8 in. Commercial Return Grille in White Aluminum
8 x 8 in. Commercial Return Grille in White Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal fins are permanently fixed at 45° angle
- Extruded aluminum frame and blades
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 8 in