8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel
This product has been replaced by
Manufacturer Part #PS4CWMLXX100
PS4CW100 8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stamped curved blades
- Integral multi-shutter damper
- Four-way air pattern
- Metal lever damper operator
- For both sidewall and ceiling applications
Documents
Specifications
- Application:
- Residential
- Collection:
- PS4CW100
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- GRD Deflection Type:
- 4-way
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 8 in