8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product has been replaced by

PROSELECT® White 8 in. Residential Ceiling & Sidewall Register White 4-way Steel
PROSELECT® 8 x 8 in. Residential Ceiling & Sidewall Register White 4-way Steel
Manufacturer Part #PS4WWXX-100
You last purchased this on
 
PROSELECT®

8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® White 8 in. Residential Ceiling & Sidewall Register White 4-way Steel
PROSELECT® 8 x 8 in. Residential Ceiling & Sidewall Register White 4-way Steel
Manufacturer Part #PS4WWXX-100
PROSELECT®

8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel

  • Fast #
  • Part #PS4WWMLXX
  • Item #4206073
  • Manufacturer Part #PS4WWMLXX
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • All-steel welded construction
  • Metal lever damper operator
  • Integral multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
8 in
MA Approved -:
No
Material:
Steel
Type:
PS4WWMLXX
WaterSense Labeled:
No
Width:
8 in