8 in. Universal Drip Pan Ring, Chrome, 6-Pack (Drip Pan Not Included)

You last purchased this on
 
PROSELECT®

8 in. Universal Drip Pan Ring, Chrome, 6-Pack (Drip Pan Not Included)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

8 in. Universal Drip Pan Ring, Chrome, 6-Pack (Drip Pan Not Included)

  • Fast #
  • Part #PSDPRU8
  • Item #7296475
  • Manufacturer Part #PSDPRU8
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Chromes Select Color Finish Category
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Construction Material: Steel
  • Diameter: 9-1/8 in.
  • Ring for use with universal drip pans (PSDPPU8)
  • Sold in packs of 6
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1/2 in
Diameter:
8 in
GSA Approved:
No
MA Approved -:
No
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Drip Pan
UL Listed:
No
WaterSense Labeled:
No