DESCRIPTION

  • Adjustable straight fins
  • Multi-shutter damper
  • Stamped face margins

Proselect Adjustable Aluminum Sidewall in White

PSAASWU

Length:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Aluminum
Width
6 in

Starting at
$18.7
EACH
  • QUANTITY

DOCUMENTS