DESCRIPTION

  • Adjustable straight fins
  • Multi-shutter damper
  • Stamped face margins

PROSELECT® Aluminum Sidewall

PSAASW12

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Aluminum
Width
8 in

Starting at
$26.28
EACH
  • QUANTITY

DOCUMENTS