DESCRIPTION

  • 90/10 Cotton-Poly Brown Jersey glove
  • Knit wrist band

PROSELECT® Brown Jersey Glove with Tag

PS3401FLT01

Glove Size:

SPECIFICATIONS

Color Finish
Brown
Glove Size
L
Glove Type
Jersey
Material
Cotton, Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY