1 1/2" x 10 yd. Abrasive Open Mesh Cloth
1 1/2" x 10 yd. Abrasive Open Mesh Cloth
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1920-
Pick Up: 9 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- FLEX Mesh has a tough and ultra-?exible small hole backing
- Open mesh cloths last longer than sand cloth
- Standard mesh cloth has a larger hole size for e-z grip on small diameter pipe
- Cleanable - just rinse with running water or tap on a hard surface to clean
- 180 Grit aluminum oxide gives smooth finish
Documents
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 10 yd
- MA Approved -:
- No
- Material:
- Aluminum Oxide
- Mesh Size:
- 18
- Product Type:
- Open Mesh Cloth
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in