Commercial 12 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 12 in. Ceiling Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

Commercial 12 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSRADW12
  • Item #3876473
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low profile flush face
  • High induction/capacity 2-cone diffuser
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diameter:
12 in
Diffuser Size:
12 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Round
WaterSense Labeled:
No