DESCRIPTION

  • Cowhide C-grade leather construction
  • Excellent dexterity
  • Gunn pattern and straight thumb
  • Shirred elastic back
  • Unlined

PROSELECT® Cowhide Driver Gloves

PSG2015

Glove Size:

SPECIFICATIONS

Color Finish
Cream
Color Finish Category
Neutrals
Glove Size
M
Glove Type
Driver
Material
Cowhide Leather, Elastic
Reusable
Yes

Starting at
$10.95
EACH
  • QUANTITY

DOCUMENTS