DESCRIPTION

  • Cotton/poly blend lining
  • Cow leather palms, fingertips and knuckle with cotton back
  • Has 2-1/2" rubberized cuff
  • Medium

Proselect Cowhide Palm Gloves Heavy Duty Cuff

PSG2045

Glove Size:

SPECIFICATIONS

Glove Size
M
Glove Type
Work
Material
Cowhide Leather

Starting at
$4.22
EACH
  • QUANTITY

DOCUMENTS