DESCRIPTION

  • A true work horse within the utility industry
  • An ideal glove for users who have latex sensitivities
  • Non-sterile single use glove
  • Offers excellent resistance to oil, grease and general chemicals coupled with abrasion and puncture resistance
  • Powder free

PROSELECT® ProSelect™ Disposable Nitrile Glove

PSG14104PK

Glove Size:

SPECIFICATIONS

Collection
ProSelect™
Color Finish
Blue
Color Finish Category
Blues
Glove Size
XL
Glove Type
All Purpose
Material
Rubber
Material Type
Nitrile
Package Quantity
Box of 100
Reusable
No
Thickness
5 mil

Starting at
Call for Pricing
  • QUANTITY