32 in x 32 in x 2 in Equipment Pad Plastic

You last purchased this on
 
PROSELECT®

32 in x 32 in x 2 in Equipment Pad Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

32 in x 32 in x 2 in Equipment Pad Plastic

  • Fast #
  • Part #PSCPE32322
  • Item #4937541
  • Manufacturer Part #EL3232-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Injection molded
  • For indoor and outdoor use
  • Uses stabilization pads, flanges and support ribs
  • Environmentally friendly, made from 98% recycled plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Tested per ASTM D-2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • A subtle texture on pad surface prevents unit slide
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-67, ASTM D-2299
Allowable Load:
1160 lbs
Application:
HVAC Units
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Length:
32 in
Material:
Plastic
Material Type:
Polypropylene
Size:
32 in x 32 in x 2 in
Temperature Range:
-48 to 180 Deg F
Thickness:
2 in
Weight:
13 lb
Width:
32 in